This item is Discontinued.

Msi Nero Marquina 2X4 Herringbone 11.81 In. X 11.61 In. X 8 Mm Glossy Glass Mosaic Wall Tile, 10PK ZOR-MD-0320

This item is Discontinued.

Msi

Nero Marquina 2X4 Herringbone 11.81 In. X 11.61 In. X 8 Mm Glossy Glass Mosaic Wall Tile, 10PK (Discontinued)

Mfr # ZOR-MD-0320
Zoro # G504414553
Country of Origin China
Category Glass Tile
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-MD-0320
Zoro #
G504414553
UPC #
-
Country of Origin
China

Dimensions

Length
15
Width
4
Thickness
12.25
Size
4x15

Details

Color
Nero Marquina
Tile Use
Walls
Material
Glass
Finish
Smooth
Weight
35
Coverage Area
9.5 Sq. ft

Description

MSI’s Nero Marquina Herringbone glass tile is sophisticated enough to be used as a focal point, and understated enough to be used as an accent for many different design purposes. the combination glass and herringbone 2 of today's hottest trends this mosaic is especially popular among homeowners who want to give their kitchen, bath, or other space an instant upgrade. recommended for backsplashes, accent walls, and shower surrounds, this easy-care glass mosaic has everything going for it. this product features 2 in. x 4 in. glass tiles artful arranged on mesh-mounted sheets for simplified installation that yields a professional look.. Nero Marquina 2X4 Herringbone 11.81 In. X 11.61 In. X 8 Mm Glossy Glass Mesh-Mounted Mosaic Wall Tile,10PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.