Nero Marquina 3 In. X 6 In. Matte Glass Wall Tile, 40PK

  • Mfr # ZOR-MD-T-0118

  • Zoro # G104415622


product price:  $67.29
/pk 40, $1.68/ea

Key Features

Length
7
Width
13.125
Thickness
3.125
Size
13.125x7
Color
NERO MARQUINA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-MD-T-0118
Zoro #
G104415622
UPC #
-
Country of Origin
China

Dimensions

Length
7
Width
13.125
Thickness
3.125
Size
13.125x7

Details

Color
NERO MARQUINA
Tile Use
Walls
Material
Glass
Finish
Glossy
Weight
22
Coverage Area
5 Sq. ft

Description

MSI’s Nero Marquina glass subway tile features soothing black hues that complement nearly any color scheme. crafted from glass, these wall tiles reflect light creating a more expansive look. install in a traditional horizontal pattern or run these glass subway tiles vertically to create your very own signature style. residential or commercial, nero marquina glass oversized subway tiles add elegance to backsplashes, shower surrounds, vanity walls, and more. durable, low-maintenance, and water, stain, and mildewesistant, this glass subway tile is the essence of affordable luxury.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.