
Nimbus Frosted Quartz Sample Satin Porcelain Wall Tile
Mfr # ZOR-PT-0808-SAM
Zoro # G215482612
product price: $8.59
/eaSold in multiples of 2 for $17.18
Limit 2 per order
Key Features
Length
4 in
Width
4 in
Thickness
0.43 in
Material
Porcelain
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-PT-0808-SAM
Zoro #
G215482612
UPC #
-
Country of Origin
Spain
Dimensions
Length
4 in
Width
4 in
Thickness
0.43 in
Height
0.43 in
Details
Material
Porcelain
Color
Frosted Quartz
Shape
Rectangle
Finish
Satin
Description
Revitalize your space with the stunning Frosted Quartz Tile, featuring a cool white backdrop that highlights its intricate 3D extruded design, complete with concave and convex elements. This fluted wall tile features a satin finish with vintage charm that breathes life into any room. Effortlessly install it with matching grout for a seamless, refined appearance, perfect for accentuating kitchen areas as stylish backsplashes, beneath bar tops, or as captivating accent walls throughout your home.
- • Grade 1, first-quality porcelain tile for wall use
- • Glazed matte finish with a low sheen and medium variation in tone
- • Impervious tile has water absorption of less than 0.5% for indoor or some outdoor use and is frost proof
- • Completely frost resistant for indoor or some outdoor applications
- • GREENGUARD indoor air quality certified and GREENGUARD children and schools certified product
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.