Noble Red 2in. X 11in. Clay Tumbled Brick Look Wall Tile, 10PK

  • Mfr # ZOR-MD-0645

  • Zoro # G416035808


original price:  $41.65 , new price: $37.49 , 9 percent off
new price:  $37.49
/pk 10, $3.75/ea

Key Features

Width
2.25 in
Material
Clay
Shape
Rectangle
Finish
Tumbled
Thickness
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-MD-0645
Zoro #
G416035808
UPC #
-
Country of Origin
Turkey

Dimensions

Width
2.25 in
Thickness
0.5 in
Length
10.75 in

Details

Material
Clay
Shape
Rectangle
Finish
Tumbled
Color
Noble Red

Description

Create a rustic ambiance with Noble Red Reclaimed Clay Brick. These tiles showcase classic brick hues in a traditional artistic design that enhances various indoor and outdoor spaces. The mesh backing ensures easy installation and minimal maintenance, making it perfect for brick fireplace facades, living room accent walls, mudroom floors, and patio surfaces. Give your space a warm and inviting feel with this beautiful and low-maintenance clay reclaimed clay brick veneer.


  • Grade 1, first-quality clay tile for wall use
  • Unglazed, tumbled finish with a low sheen and low variation in tone
  • Impervious tile has water absorption of less than 0.5% for indoor or some outdoor use and is frost proof
  • Completely frost resistant for indoor or some outdoor applications
  • This is a GREENGUARD Indoor Air Quality Certified and GREENGUARD Children and Schools Certified product

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.