Noble Red Clay Brick 125 W x 255 L Tumbled herringbone Mosaic Sheet Floor AndWall Tile

  • Mfr # ZOR-MD-0537-SAM

  • Zoro # G006890121


product price:  $3.15
/ea
Sold in multiples of 3 for $9.45

Limit 2 per order


Key Features

Length
4
Width
4
Thickness
0.5
Material
Clay
Color
MULTICOLOR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-MD-0537-SAM
Zoro #
G006890121
UPC #
-
Country of Origin
Turkey

Dimensions

Length
4
Width
4
Thickness
0.5

Details

Material
Clay
Color
MULTICOLOR
Finish
Tumbled
Weight
0.5
Application
Floor & Wall
Package qty
1 Sample

Description

Add another dimension to your space with Noble Red Clay Brick Herringbone mosaics Featuring classic red brick hues and tones these rustic mosaics showcase a herringbone chevronlike pattern adding artistic design elements to a variety of environments With a mesh backing this tile is not only easy to install but also requires minimal maintenance Ideally used as a brick fireplace surround or accent wall in the living room this beautiful clay tile can give any space a rustic charm and cozy feel It can also help complement other indoor and outdoor areas including mudroom floors and various patio surfaces

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.