Noir Ash Mini Pebble 12 in. X 12 in. Tumbled Marble Mosaic Floor And Wall Tile, 10PK

  • Mfr # ZOR-MD-0629

  • Zoro # G915482561


product price:  $67.19
/pk 10, $6.72/ea

Key Features

Length
11.81 in
Width
11.81 in
Thickness
0.27 in
Material
Marble
Shape
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-MD-0629
Zoro #
G915482561
UPC #
-
Country of Origin
Indonesia

Dimensions

Length
11.81 in
Width
11.81 in
Thickness
0.27 in
Height
0.27 in

Details

Material
Marble
Shape
Square
Color
Noir Ash
Finish
Tumbled

Description

Noir Ash Mini Pebble marble, featuring a rich black tone, offers a tumbled finish that brings rugged elegance to any space. The mosaic's mesh-back design ensures easy installation, making it ideal for accent walls, backsplashes, and residential floors in both indoor and outdoor areas, including kitchens, shower areas, and more. Perfect for residential and commercial applications, this versatile tile seamlessly combines natural beauty with practical functionality.


  • • Grade 1, first-quality marble mosaic tile for floor and wall use
  • • Unglazed, tumbled finish with a low sheen and low variation in tone
  • • Vitreous flooring has water absorption of more than 0.5% but less than 3% for indoor use and some outdoor applications
  • • Completely frost resistant for indoor or some outdoor applications
  • • GREENGUARD indoor air quality certified and GREENGUARD children and schools certified product

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products