Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nolitan Carbon SAMPLE Porcelain Paver

  • Mfr # ZOR-PT-0657-SAM

  • Zoro # G806890079


product price: $3.29
/ea
Sold in multiples of 3 for $9.87

Limit 2 per order


Key Features

Length
4
Width
4
Thickness
1.18
Material
PORCELAIN
Finish
Matte
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-PT-0657-SAM
Zoro #
G806890079
UPC #
-
Country of Origin
France

Dimensions

Length
4
Width
4
Thickness
1.18

Details

Material
PORCELAIN
Color
GRAY-DARK
Finish
Matte
Weight
0.5
Application
Floor
Package qty
1 Sample

Description

Upgrade the exteriors of your home or office in fashion with Nolitan Carbon porcelain pavers featuring charcoal gray hues for a natural stone look These ZeroSlip pavers can help a variety of outdoor environments including patios decks terraces and other spaces residential or commercial stand out Plus these pavers offer a high load bearing capacity for maximum strength and durability making them perfect for sandset paving in driveways and other high traffic areas With a matte finish these pavers are easy to clean and require low maintenance Install Nolitan pavers in a group or as a single layout to make an elegant pathway alongside a pool or staggering walkways through a large landscape

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.