Nora Cream 6 in x 24 in Matte Porcelain Stone Ledger Look Tile 11PK

  • Mfr # ZOR-PT-0644

  • Zoro # G406890127


product price:  $56.55
/pk 11, $5.14/ea

Key Features

Length
24
Width
6
Thickness
5
Material
PORCELAIN
Finish
Matte
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-PT-0644
Zoro #
G406890127
UPC #
-
Country of Origin
Italy

Dimensions

Length
24
Width
6
Thickness
5

Details

Material
PORCELAIN
Color
BEIGE
Finish
Matte
Weight
43.12
Application
Floor And Wall
Coverage Area
11 Sq. ft

Description

Nora cream porcelain tile is the perfect addition needed to spruce up various environments inside and out With randomized skinny and wide panels in light beige and cream tones throughout add this stacked stone to fireplace surrounds feature walls backsplashes and more applications throughout your residential or commercial property With a matte finish each speckled panel offers a subtle yet appealing aesthetic to help complement a variety of decor styles from traditional to contemporary

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.