Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nora Cream SAMPLE Matte Porcelain Stone Ledger Look Tile

  • Mfr # ZOR-PT-0644-SAM

  • Zoro # G306890135


product price: $3.25
/ea
Sold in multiples of 3 for $9.75

Limit 2 per order


Key Features

Length
4
Width
4
Thickness
0.4
Material
PORCELAIN
Finish
Matte
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-PT-0644-SAM
Zoro #
G306890135
UPC #
-
Country of Origin
Italy

Dimensions

Length
4
Width
4
Thickness
0.4

Details

Material
PORCELAIN
Color
BEIGE
Finish
Matte
Weight
0.5
Application
Floor And Wall
Package qty
1 Sample

Description

Nora cream porcelain tile is the perfect addition needed to spruce up various environments inside and out With randomized skinny and wide panels in light beige and cream tones throughout add this stacked stone to fireplace surrounds feature walls backsplashes and more applications throughout your residential or commercial property With a matte finish each speckled panel offers a subtle yet appealing aesthetic to help complement a variety of decor styles from traditional to contemporary

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.