Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
G3060V2X12C
Zoro #
G410030687
UPC #
824142240106
Country of Origin
China
Dimensions
Bus Width
192 bit
Height
1.7 in
Details
Number of HDMI Outputs
1
Cooler Type
Fan Cooler
Memory Technology
GDDR6
Platform Supported
PC
Chipset Series
RTX
GPU Boost Clock
1.81 GHz
Number of Monitors Supported
4
HDMI
Yes
Mounting
Plug-in Card
Item
Graphic Card
API Supported
DirectX 12, OpenGL 4.6
Chipset Line
GeForce
Host Interface
PCI Express 4.0
DisplayPort
Yes
Chipset Manufacturer
NVIDIA
Standard Memory
12 GB
Number of DisplayPort Outputs
3
Chipset Model
RTX 3060
Description
The GeForce RTX 3060 lets you take on the latest games using the power of Ampere-NVIDIA's 2nd generation RTX architecture. Get incredible performance with enhanced Ray Tracing Cores and Tensor Cores, new streaming multiprocessors, and high-speed G6 memory.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.