Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
G4070V2X12C
Zoro #
G310030480
UPC #
824142319956
Country of Origin
China
Dimensions
Bus Width
192 bit
Height
1.7 in
Details
GPU Boost Clock
2.52 GHz
Number of HDMI Outputs
1
Standard Memory
12 GB
HDMI
Yes
Platform Supported
PC
Max. Digital Display Resolution
7680 x 4320
Mounting
Plug-in Card
Number of Monitors Supported
4
CUDA Cores
5888
Item
Graphic Card
Power Connector
1x 8-pin
Memory Technology
GDDR6X
Cooler Type
Fan Cooler
Chipset Model
RTX 4070
Number of DisplayPort Outputs
3
Host Interface
PCI Express 4.0
Chipset Line
GeForce
Chipset Series
RTX
API Supported
OpenGL 4.6, DirectX 12 Ultimate
Chipset Manufacturer
NVIDIA
Power Supply Wattage
650 W
DisplayPort
Yes
Description
Experience Exceptional Gaming Performance with the RTX 4070 VENTUS 2X 12G OC Graphics Card. Built for gamers seeking top-tier visuals and smooth gameplay, this GPU delivers impressive graphics horsepower and cutting-edge features. With its efficient cooling solution and optimized overclocking capabilities, the RTX 4070 VENTUS 2X 12G OC lets you push your gaming experience to new heights, immersing yourself in lifelike worlds and enjoying seamless gaming adventures.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.