Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

NVIDIA GeForce RTX 4080 Graphic Card (Discontinued)

  • Mfr # G408016V3XC
  • Zoro # G910030453
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G408016V3XC
Zoro #
G910030453
UPC #
824142306352
Country of Origin
China

Description

GeForce RTX 4080 16GB VENTUS 3X OC video card delivers the ultra-performance and features that enthusiast gamers and creators demand. Bring your games and creative projects to life with ray tracing and AI-powered graphics. It s powered by the ultra-efficient NVIDIA Ada Lovelace architecture and up to 16GB of super-fast G6X memory. There are three DisplayPorts and one HDMI port which supports 4K@ 120Hz HDR, 8K@ 60Hz HDR and Variable Refresh Rate as specified in HDMI 2.1a. The GeForce RTX 4080 16GB VENTUS 3X OC video card features Triple Fan Thermal Design, which includes TORX Fan 4.0, Airflow Control, Core Pipe and Zero Frozr to help transfer heat to the heatsink. Thermal pads under the sturdy flow-through metal backplate also helps with cooling. The MSI exclusive MSI Center software lets you monitor, tweak, and optimize MSI products in real-time.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.