Oak Tumbled 12" X 12" Marble Pebble Mosaic Tile In Gray, 10PK

  • Mfr # ZOR-MD-0442

  • Zoro # G804414246


original price:  $149.99 , new price: $89.99 , 40 percent off
new price:  $89.99
/pk 10, $9.00/ea
Free Shipping & Returns

Key Features

Length
13.39
Width
12.6
Thickness
5.51
Size
12.6x13.39
Material
Marble
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-MD-0442
Zoro #
G804414246
UPC #
-
Country of Origin
China

Dimensions

Length
13.39
Width
12.6
Thickness
5.51
Size
12.6x13.39
Height
5.51

Details

Material
Marble
Color
White Oak Tumbled
Tile Use
Floor&Wall
Finish
Tumbled
Weight
39
Coverage Area
9 Sq. ft

Description

For your kitchen backsplash, bathroom shower or accent wall, look to white Oak river rock mosaic tile. designed for indoor, outdoor, residential and commercial use, the unique design creates decorative style in any space. mesh-backed sheets allow easy installation and a professional look. for durability, it offers frost resistance. a water absorption rate of less than 5% delivers strength for years to come.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.