This item is Discontinued.

Msi Ocean Crest Brick 12 In. X 12 In. X 8 Mm Glass Metal Stone Mesh-Mounted Mosaic Wall Tile, 10PK ZOR-MD-0346

This item is Discontinued.

Msi

Ocean Crest Brick 12 In. X 12 In. X 8 Mm Glass Metal Stone Mesh-Mounted Mosaic Wall Tile, 10PK (Discontinued)

Mfr # ZOR-MD-0346
Zoro # G704415268
Country of Origin China
Category Glass Tile
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-MD-0346
Zoro #
G704415268
UPC #
-
Country of Origin
China

Dimensions

Length
13.75
Width
13.5
Thickness
4.25
Size
13.5x13.75

Details

Color
Ocean Crest
Tile Use
Walls
Material
Glass
Finish
Mixed
Weight
35
Coverage Area
9.8 Sq. ft

Description

Made from a high quality white stone tile, this Ocean Crest brick glass metal stone mosaic tile is the perfect contemporary addition to your home decor. each tile is easy to install since they are mounted on a 12 in. x 12 in. mesh mosaic. the mixed-sheen, mixed-finished tiles are versatile enough to be used outside. perfect for kitchens, backsplashes, bathrooms, showers and accent walls.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.