This item is Discontinued.

Msi Oceania Azul Subway 11.75 In. X 12 In. X 8 Mm Glass Mesh-Mounted Mosaic Tile, 10PK ZOR-MD-0282

This item is Discontinued.

Msi

Oceania Azul Subway 11.75 In. X 12 In. X 8 Mm Glass Mesh-Mounted Mosaic Tile, 10PK (Discontinued)

Mfr # ZOR-MD-0282
Zoro # G504415277
Country of Origin China
Category Glass Tile
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-MD-0282
Zoro #
G504415277
UPC #
-
Country of Origin
China

Dimensions

Length
17.01
Width
13.46
Thickness
4.65
Size
13.46x17.01

Details

Color
Oceania Azul
Tile Use
Walls
Material
Glass
Finish
Glossy
Weight
35
Coverage Area
9.8 Sq. ft

Description

The MSI 11.75 in. x 12 in. Oceania Azul glass mesh-mounted mosaic tile adds a crisp and modern look to almost any space. the contemporary-style subway tiles in mesh-mount is made of cool blue crystallized glass. the tile is frost resistant and suitable for outdoor and indoor tile wall applications.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.