
Ocotillo Blend SAMPLE Multi-Surface Mesh-Mounted Mosaic Tile
Mfr # ZOR-MD-0305-SAM
Zoro # G305837346
product price: $3.15
/eaSold in multiples of 3 for $9.45
Limit 3 per order
Key Features
Length
12
Width
10
Thickness
0.6
Material
Glass
Finish
Mixed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-MD-0305-SAM
Zoro #
G305837346
UPC #
-
Country of Origin
China
Dimensions
Length
12
Width
10
Thickness
0.6
Details
Material
Glass
Color
Ocotillo Blend
Finish
Mixed
Weight
2.9
Application
Walls
Package qty
1 Sample
Description
With the Ocotillo interlocking glass/metal/stone blend mosaic wall tile, it's easy to add a splash of contemporary styling to your decor. this attractive tile with gorgeous mix of glass and metal, warm and cool, which is a perfect combination that takes center stage in your next design project. this mosaic features a seemingly random arrangement of crystallized glass, brushed metal and natural marble tile strips on a mesh sheet that makes installation a much easier process. featuring gray and beige tones, this tile creates a distinct pattern. ideal for use on interior and exterior walls, the mosaic has infinite applications to complement a variety of installs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.