Rivella Kasumi Gris Subway 12 in. x 12 in. Glossy Glass Mosaic Wall Tile, 10PK

  • Mfr # AKM-G-RIKAGR2X6SW-CA

  • Zoro # G204415003


product price:  $256.99
/pk 10, $25.70/ea
Free Shipping & Returns

Key Features

Length
15.0625
Width
12.875
Thickness
4.25
Size
12.875x15.0625
Color
Kasumi Gris
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AKM-G-RIKAGR2X6SW-CA
Zoro #
G204415003
UPC #
-
Country of Origin
China

Dimensions

Length
15.0625
Width
12.875
Thickness
4.25
Size
12.875x15.0625

Details

Color
Kasumi Gris
Tile Use
Walls
Material
Glass
Finish
Glossy
Weight
35
Coverage Area
9.6 Sq. ft
Shape
Subway
Collection
Rivella

Description

The Rivella Kasumi Gris Glass Subway Tile offers a modern interpretation of a timeless classic, featuring a soft ombre wash of whites, grays, and smoky blues. With its watercolor-inspired aesthetic and smooth glass surface, this tile brings gentle movement and visual depth to vertical spaces such as backsplashes, vanity walls, shower surrounds, and fireplace facades. Ideal for residential and light commercial applications, it combines artistic appeal with durable, low-maintenance performance-making it a stylish way to add color and texture to any interior.


  • Size: 11.73 in. W x 11.73 in. L x 0.31 in. thick sheets
  • Material: Glass mosaic, mounted on mesh backing for easy installation.
  • Finish: Glossy surface with slight variation in tone
  • Application: Suitable for walls, countertops, backsplashes, shower surrounds, fireplace facades, and decorative accents
  • Water Performance: Waterproof; appropriate for wet areas such as kitchens and bathrooms
  • Maintenance: Durable surface requires minimal upkeep; clean with a damp cloth or mop using a mild detergent and no sealing required
  • PEI Rating: PEI 0 - for wall use only; not suitable for any floor traffic
  • Overage Recommendation: A minimum of 10% overage is recommended to account for cuts, waste, and pattern alignment during installation
  • Certification: GREENGUARD Certified for healthier indoor air quality

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.