
Ombre Grigia SAMPLE Glass Mesh-Mounted Mosaic Tile
Mfr # ZOR-MD-0271-SAM
Zoro # G505837832
product price: $3.15
/eaSold in multiples of 3 for $9.45
Limit 3 per order
Key Features
Length
12
Width
10
Thickness
0.6
Color
Ombre Grigia
Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-MD-0271-SAM
Zoro #
G505837832
UPC #
-
Country of Origin
China
Dimensions
Length
12
Width
10
Thickness
0.6
Details
Color
Ombre Grigia
Material
Glass
Finish
Glossy
Weight
2.9
Package qty
1 Sample
Description
The MSI Ombre Grigia glass mesh-mounted mosaic tile adds a crisp and modern look to almost any space. the contemporary-style subway tiles in mesh-mount is made of cool gray crystallized glass. the tile is frost resistant and suitable for outdoor tile wall applications.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.