This item is Discontinued.

Msi Onyx Grigio 3 In X 18 In. Porcelain Bullnose Tile Trim In Gray, 30PK ZOR-PT-TR-0138

This item is Discontinued.

Msi

Onyx Grigio 3 In X 18 In. Porcelain Bullnose Tile Trim In Gray, 30PK (Discontinued)

Mfr # ZOR-PT-TR-0138
Zoro # G004414305
Country of Origin Italy
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-PT-TR-0138
Zoro #
G004414305
UPC #
-
Country of Origin
Italy

Dimensions

Length
18.25
Width
10.5
Thickness
3.25
Size
10.5x18.25
Height
3.25

Details

Material
Porcelain
Color
GRIGIO
Tile Use
Wall
Finish
Matte
Weight
38.55
Coverage Area
30 Sq. ft

Description

Grigio porcelain tiles are glazed to highlight the light Onyx pattern of whites, golds and grays. these tiles are available in a variety of sizes for easy coordination in design projects and are recommended for walls, backsplashes and flooring in residential properties and commercial properties with light traffic.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.