
Onyx Ivory SAMPLE Polished Porcelain Floor And Wall Tile
Mfr # ZOR-PT-0599-SAM
Zoro # G705838318
product price: $3.15
/eaSold in multiples of 3 for $9.45
Limit 2 per order
Key Features
Length
12
Width
10
Thickness
0.6
Material
Porcelain
Finish
Polished
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-PT-0599-SAM
Zoro #
G705838318
UPC #
-
Country of Origin
Viet Nam
Dimensions
Length
12
Width
10
Thickness
0.6
Details
Material
Porcelain
Color
IVORY
Finish
Polished
Weight
2.9
Application
Floor & Wall
Package qty
1 Sample
Description
Onyx Ivory Porcelain Tiles are glazed to highlight the light onyx pattern of whites and light grays These tiles are available a variety of sizes for easy coordation design projects and are recommended for walls, backsplashes and flooring residential properties and commercial properties with light traffic
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.