This item is Discontinued.

No Product Image Available

Optix 34 in. UW-QHD Curved Screen Gaming LCD Monitor (Discontinued)

  • Mfr # MAG342CQPV
  • Zoro # G410030465
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MAG342CQPV
Zoro #
G410030465
UPC #
824142283981
Country of Origin
China

Dimensions

Screen Size
34 in
Height
20.1 in
Viewable Screen Size
34 in

Details

Max. Resolution
3440 x 1440
Screen Refresh Rate
100 Hz
Color Supported
1.07 Billion Colors
Stand Adjustments
Height, Tilt, Pivot, Swivel
Aspect Ratio
0.88125
HDMI
Yes
Native Contrast Ratio
3,000:1
Tearing Prevention Technology
FreeSync
Curved Screen
Yes
VESA Mount Standard
75 x 75
Pixel Pitch
9.1 mil
DisplayPort
Yes
Response Time Details
1ms MPRT
Brightness
250 Nit
VESA Mount Compatible
Yes
Vertical Viewing Angle
178°
Vertical Frequency
48 Hz to 100 Hz
Response Time
1 ms
Screen Mode
UW-QHD
Features
Cable Lock Slot, Low Blue Light, sRGB, Wide Viewing Angle, Wide Color Gamut (sRGB), Flicker-free, Anti-glare
Horizontal Frequency
58.56 kHz to 148.10 kHz
Number of HDMI Inputs
2
Horizontal Viewing Angle
178°
Dynamic Contrast Ratio
100,000,000:1
Number of Screens
1
Number of DisplayPorts
1
Panel Technology
Vertical Alignment (VA)
Item
Gaming LCD Monitor
Series
MAG

Description

The MAG series was born through rigorous quality testing and designed to be a symbol of sturdiness and durability. Focused on providing the best user experience, the MAG series has a simple installation process coupled with a friendly user interface making it the best choice for entry level gamers. MAG342CQPV features a curved gaming display 1500R curvature for the best gameplay immersion. 100Hz refresh rate and 1ms response time makes for smooth gaming without screen tearing or choppy frame rates. Night Vision uses smart black tuner to help you see fine details in dark areas of the game for an extra edge over your opponent. Anti-Flicker and Less Blue light technologies let you game even longer by preventing eye strain and fatigue.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.