This item is Discontinued.

Msi OPTIX G27C2 27in. 3,000:1 1ms DVI/HDMI/DisplayPort LED LCD Monitor OPTIXG27C2

OPTIX G27C2 27in. 3,000:1 1ms DVI/HDMI/DisplayPort LED LCD Monitor (Discontinued)

  • Mfr # OPTIXG27C2
  • Zoro # G5652718
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OPTIXG27C2
Zoro #
G5652718
UPC #
824142146514
Country of Origin
Unknown

Dimensions

Screen Size
27"
Width
24.5 in
Height
14.5 in
Depth
2.5 in
Height with Stand
17.80 in
Depth with Stand
9 in

Details

Max. Resolution
1920 x 1080
Item
LCD Monitor
Package Contents
Optix G27C2 Widescreen LCD Monitor, Power Cord, DP Cable, MSI Cable Ties, Aluminum Gaming Shield Badge
Dynamic Contrast Ratio
3,000:1
Screen Mode
Full HD
Number of DisplayPorts
1
DVI
Yes
Aspect Ratio
16:09
HDMI
Yes
Curved Screen
Yes
Tearing Prevention Technology
FreeSync
Environmentally Friendly
Yes
Energy Star
Yes
Color Supported
16.7 Million Colors
Pixel Pitch
12.3 mil
Response Time Details
1ms MPRT
Operating Power Consumption
45 W
DisplayPort
Yes
Response Time
1 ms
Number of Screens
1
Backlight Technology
LED
Brightness
300 Nit

Description

OPTIX G27C2 27 inch 3,000:1 1ms DVI/HDMI/DisplayPort LED LCD Monitor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.