This item is Discontinued.

Msi Optix G27C4 27 inch 3,000:1 1ms HDMI/DisplayPort LED LCD Monitor OPTIXG27C4

Optix G27C4 27 inch 3,000:1 1ms HDMI/DisplayPort LED LCD Monitor (Discontinued)

  • Mfr # OPTIXG27C4
  • Zoro # G0222655
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
OPTIXG27C4
Zoro #
G0222655
UPC #
824142187135
Country of Origin
Unknown

Dimensions

Screen Size
27"
Width
24.1 in
Height
18 in
Depth
8.9 in

Details

Max. Resolution
1920 x 1080
Item
Monitor
Screen Refresh Rate
120 Hz
Backlight Technology
LED
Number of DisplayPorts
1
Number of Screens
1
Native Contrast Ratio
3,000:1
Tearing Prevention Technology
FreeSync Premium
Screen Mode
Full HD
HDMI
Yes
Pixel Pitch
12.3 mil
Horizontal Frequency
53.28 kHz to 183.15 kHz
Panel Technology
Vertical Alignment (VA)
Dynamic Contrast Ratio
100,000,000:1
Brightness
250 Nit
VESA Mount Compatible
Yes
Stand Adjustments
Tilt
Response Time
1 ms
VESA Mount Standard
100 x 100
Aspect Ratio
16:09
Vertical Frequency
48 Hz to 165 Hz
DisplayPort
Yes
Curved Screen
Yes
Color Supported
16.7 Million Colors
Response Time Details
1ms MPRT
Operating Power Consumption
45 W

Description

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.