Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Msi OPTIX MAG161V 15.6", OPTIXMAG161V OPTIXMAG161V

OPTIX MAG161V 15.6", OPTIXMAG161V (Discontinued)

  • Mfr # OPTIXMAG161V
  • Zoro # G5167758
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OPTIXMAG161V
Zoro #
G5167758
UPC #
824142193839
Country of Origin
Unknown

Dimensions

Screen Size
15.6"

Details

HD Resolution
1080p
Item
Monitor

Description

MSI OPTIX MAG161V. 15.6" Portable IPS Monitor. 1920 x 1080 resolution. 60Hz refresh rate. Frameless bezel. Alumium Alloy body.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.