This item is Discontinued.

Msi Optix Mag240Cr 24 Inch 3,000:1 1Ms/4Ms Dvi/Hdmi/Displayport Led OPTIXMAG240CR

Optix Mag240Cr 24 Inch 3,000:1 1Ms/4Ms Dvi/Hdmi/Displayport Led (Discontinued)

  • Mfr # OPTIXMAG240CR
  • Zoro # G7536526
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OPTIXMAG240CR
Zoro #
G7536526
UPC #
824142204832
Country of Origin
Unknown

Dimensions

Screen Size
24"
Height
15.3"
Width
21.1"
Depth
8.1"

Details

Features
FPS Mode, Low Blue Light, Anti-glare, Flicker-free, On-screen Display (OSD), Wide Viewing Angle
Item
Monitor
Aspect Ratio
1899-12-30
Brightness
250 Nit
Product Type
Gaming LCD Monitor

Description

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.