This item is Discontinued.

Msi OPTIX MAG272R 27" 3,000:1 1ms HDMI/DP/USB LED LCD Monitor OPTIXMAG272R

OPTIX MAG272R 27" 3,000:1 1ms HDMI/DP/USB LED LCD Monitor (Discontinued)

  • Mfr # OPTIXMAG272R
  • Zoro # G6337108
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OPTIXMAG272R
Zoro #
G6337108
UPC #
824142191576
Country of Origin
Unknown

Dimensions

Adjustable Stand Height
Yes
Screen Size
27 in

Details

Tearing Prevention Technology
FreeSync
Backlight Technology
LED
VESA Mount Compatible
Yes
Screen Mode
Full HD
VESA Mount Standard
100 x 100
Pixel Pitch
12.3 mil
Max. Resolution
1920 x 1080
USB Type-C
Yes
Response Time
1 ms
Item
LCD Monitor
Number of Screens
1
Brightness
300 Nit
Aspect Ratio
16:09
Dynamic Contrast Ratio
100,000,000:1
Color Supported
1.07 Billion Colors
Native Contrast Ratio
3,000:1
Number of DisplayPorts
1
DisplayPort
Yes
Standard Refresh Rate
120 Hz
HDMI
Yes
Horizontal Frequency
30 kHz to 160 kHz
Panel Technology
Vertical Alignment (VA)
USB
Yes
Vertical Frequency
60 Hz to 165 Hz - DisplayPort, 60 Hz to 165 Hz - USB Type C, 60 Hz to 165 Hz - HDMI
Response Time Details
1ms MPRT

Description

OPTIX MAG272R 27 inch 3,000:1 1ms HDMI/DisplayPort/USB LED LCD Monitor (Black)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.