This item is Discontinued.

Msi OPTIX MAG273R 27 inch 3,000:1 1ms HDMI/DisplayPort/USB LED LCD OPTIXMAG273R

OPTIX MAG273R 27 inch 3,000:1 1ms HDMI/DisplayPort/USB LED LCD (Discontinued)

  • Mfr # OPTIXMAG273R
  • Zoro # G0222926
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OPTIXMAG273R
Zoro #
G0222926
UPC #
824142204221
Country of Origin
Unknown

Dimensions

Screen Size
27"
Height
20"
Width
24.3"
Depth
8.1"

Details

Color
Black
Features
FPS Mode, Reading Mode, Flicker-free, High Dynamic Range (HDR), Ergonomic Design, Game Mode, On-screen Display (OSD), Low Blue Light, Wide Color Gamut (sRGB), Anti-glare, HDR Ready, Wide Viewing Angle
Product Type
Gaming LCD Monitor
Aspect Ratio
1899-12-30
Brightness
250 Nit
Number of USB Ports
3

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.