This item is Discontinued.

Msi Optix MAG27C 27" 3,000:1 1ms/4ms DVI/HDMI/DP LED LCD Monitor Dark OPTIXMAG27C

Optix MAG27C 27" 3,000:1 1ms/4ms DVI/HDMI/DP LED LCD Monitor Dark (Discontinued)

  • Mfr # OPTIXMAG27C
  • Zoro # G6729476
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OPTIXMAG27C
Zoro #
G6729476
UPC #
824142152645
Country of Origin
Unknown

Dimensions

Height
14.5 in
Depth with Stand
8.09 in
Viewable Screen Size
27 in
Screen Size
27 in
Height with Stand
17.09 in
Width with Stand
24.10 in

Details

Item
Gaming LCD Monitor
Includes
Power Cord, DP Cable, Power Adapter.
Features
Energy Star; Environmentally Friendly
Contrast Ratio
100,000,000:1
Resolution
1920 x 1080
Response Time Details
1ms MPRT
Curved Screen
Yes
VESA Mount Standard
75 x 75
Dynamic Contrast Ratio
3,000:1
Number of DisplayPorts
1
Aspect Ratio
16:09
Number of Screens
1
Tearing Prevention Technology
FreeSync
Brightness
250 Nit
Backlight Technology
LED
DVI
Yes
VESA Mount Compatible
Yes
Response Time
1 ms
Operating Power Consumption
60 W
Screen Mode
Full HD
DisplayPort
Yes
Color Supported
16.7 Million Colors
HDMI
Yes
Pixel Pitch
9.2 mil
Package Contents
Optix MAG27C Widescreen LCD Monitor, Power Cord, DP Cable, Power Adapter

Description

Optix MAG27C 27 inch 3,000:1 1ms/4ms DVI/HDMI/DisplayPort LED LCD Monitor (Dark Grag-red)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.