This item is Discontinued.

Msi OPTIX MAG27CQ 27" 3,000:1 1ms/4ms DVI/HDMI/DP LED LCD Monitor Dark OPTIXMAG27CQ

OPTIX MAG27CQ 27" 3,000:1 1ms/4ms DVI/HDMI/DP LED LCD Monitor Dark (Discontinued)

  • Mfr # OPTIXMAG27CQ
  • Zoro # G6731646
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OPTIXMAG27CQ
Zoro #
G6731646
UPC #
824142152607
Country of Origin
Switzerland

Dimensions

Height
17.1 in
Screen Size
27 in
Viewable Screen Size
27 in

Details

Includes
Power Cord, DP Cable, Power Adapter
Features
Energy Star; Environmentally Friendly
Item
Gaming LCD Monitor
Contrast Ratio
100,000,000:1
Brightness
250 Nit
Backlight Technology
LED
Screen Mode
WQHD
Operating Power Consumption
60 W
Aspect Ratio
16:09
Number of Screens
1
Curved Screen
Yes
HDMI
Yes
Tearing Prevention Technology
FreeSync
Response Time Details
1ms MPRT
Response Time
1 ms
Dynamic Contrast Ratio
3,000:1
Resolution
2560 x 1440
VESA Mount Compatible
Yes
Color Supported
16.7 Million Colors
VESA Mount Standard
75 x 75
Number of DisplayPorts
1
DVI
Yes
DisplayPort
Yes
Pixel Pitch
9.2 mil
Package Contents
Optix MAG27CQ Widescreen LCD Monitor, Power Cord, DP Cable, Power Adapter

Description

OPTIX MAG27CQ 27 inch 3,000:1 1ms/4ms DVI/HDMI/DisplayPort LED LCD Monitor (Dark Grag-red)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.