Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Msi OPTIX MAG321CURV 31.5" 2,500:1 4ms HDMI/DP/USB LED LCD OPTIXMAG321CURV

OPTIX MAG321CURV 31.5" 2,500:1 4ms HDMI/DP/USB LED LCD (Discontinued)

  • Mfr # OPTIXMAG321CURV
  • Zoro # G6335762
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OPTIXMAG321CURV
Zoro #
G6335762
UPC #
824142179130
Country of Origin
Unknown

Dimensions

Viewable Screen Size
31.5 in
Screen Size Class
32 in
Height
20.1 in

Details

Screen Mode
4K UHD
Curved Screen
Yes
Number of DisplayPorts
1
Horizontal Frequency
55.30 kHz to 162 kHz
Standard Refresh Rate
60 Hz
DisplayPort
Yes
VESA Mount Standard
100 x 100
USB
Yes
Color Supported
1.07 Billion Colors
Brightness
300 Nit
Number of Screens
1
Panel Technology
Vertical Alignment (VA)
Dynamic Contrast Ratio
100,000,000:1
Maximum Resolution
3840 x 2160
VESA Mount Compatible
Yes
Vertical Frequency
48 Hz to 60 Hz
Response Time
4 ms
Aspect Ratio
16:09
HDMI
Yes
Native Contrast Ratio
3,000:1
USB Type-C
Yes
Backlight Technology
LED
Item
LCD Monitor
Series
MAG

Description

OPTIX MAG321CURV 31.5 inch 2,500:1 4ms HDMI/DisplayPort/USB LED LCD Monitor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.