This item is Discontinued.

Msi OPTIX MPG341CQR 34in. 3,000:1 1ms HDMI/DisplayPort/USB LED LCD Monitor OPTIXMPG341CQR

This item is Discontinued.

Msi

OPTIX MPG341CQR 34in. 3,000:1 1ms HDMI/DisplayPort/USB LED LCD Monitor (Discontinued)

Mfr # OPTIXMPG341CQR
Zoro # G5653427
UPC # 824142179468
Country of Origin Unknown
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
OPTIXMPG341CQR
Zoro #
G5653427
UPC #
824142179468
Country of Origin
Unknown

Dimensions

Screen Size
34"
Height
22.2 in

Details

Max. Resolution
3440 x 1440
Item
LCD Monitor
Screen Refresh Rate
120 Hz
Vertical Frequency
48 Hz to 144 Hz
Horizontal Frequency
70.56 kHz to 214.56 kHz
Tearing Prevention Technology
FreeSync
VESA Mount Standard
100 x 100
Brightness
400 Nit
Native Contrast Ratio
3,000:1
Webcam
Yes
Panel Technology
Vertical Alignment (VA)
HDMI
Yes
DisplayPort
Yes
Response Time
1 ms
Pixel Pitch
9.1 mil
Dynamic Contrast Ratio
100,000,000:1
Operating Power Consumption
90 W
Aspect Ratio
0.88125
Number of DisplayPorts
1
Color Supported
1.07 Billion Colors
VESA Mount Compatible
Yes
Curved Screen
Yes
USB Type-C
Yes
Backlight Technology
LED
Screen Mode
UW-QHD
Number of Screens
1
USB
Yes

Description

OPTIX MPG341CQR 34 inch 3,000:1 1ms HDMI/DisplayPort/USB LED LCD Monitor

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.