Zoro Homepage

Oxide Iron SAMPLE Glazed Porcelain Floor And Wall Tile

  • Mfr # ZOR-PT-0326-SAM

  • Zoro # G705837489


product price: $3.15
/ea
Sold in multiples of 3 for $9.45

Limit 3 per order


Key Features

Length
12
Width
10
Thickness
0.6
Material
Porcelain
Finish
Matte
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-PT-0326-SAM
Zoro #
G705837489
UPC #
-
Country of Origin
Spain

Dimensions

Length
12
Width
10
Thickness
0.6

Details

Material
Porcelain
Color
IRON
Finish
Matte
Weight
2.9
Application
Floor&Wall
Package qty
1 Sample

Description

Bring a bold new look to your home or business with MSI’s metallic ferro matte finish porcelain floor and wall tile. the oxidized, matte metallic look and warm colors infuse any area with a distinctive style. durable and frostesistant, this large-format porcelain tile is suitable for residential or medium-duty commercial projects. use it for flooring, backsplashes, countertops or accent walls.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.