Zoro Homepage
This item is Discontinued.
Msi Oyster Gray SAMPLE Glossy Glass Subway Tile ZOR-MD-T-0127-SAM

Oyster Gray SAMPLE Glossy Glass Subway Tile (Discontinued)

  • Mfr # ZOR-MD-T-0127-SAM
  • Zoro # G805837938
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-MD-T-0127-SAM
Zoro #
G805837938
UPC #
-
Country of Origin
China

Dimensions

Length
12
Width
10
Thickness
0.6

Details

Color
OYSTER GRAY
Material
Glass
Finish
Glossy
Weight
2.9
Package qty
1 Sample

Description

MSI’s Oyster Gray glass mosaic subway tile is modern elegance done right. these beautiful gray crystallized glass backsplash tiles reflect light throughout a room, adding visual interest while providing a soothing backdrop. gray never looked so good. suitable for a variety of interior and some exterior design projects, including backsplashes, accent walls, vanity walls, and showers this tile offers extreme design flexibility and coordinates with a wide variety of color schemes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.