
Palmetto Cognac SAMPLE Porcelain Floor And Wall Tile
Mfr # ZOR-PT-0332-SAM
Zoro # G905837371
product price: $2.99
/eaSold in multiples of 3 for $8.97
Limit 2 per order
Key Features
Length
12
Width
10
Thickness
0.6
Material
Porcelain
Finish
Matte
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-PT-0332-SAM
Zoro #
G905837371
UPC #
-
Country of Origin
Italy
Dimensions
Length
12
Width
10
Thickness
0.6
Details
Material
Porcelain
Color
COGNAC
Finish
Matte
Weight
2.9
Application
Floor&Wall
Package qty
1 Sample
Description
Enjoy the look of natural wood at an affordable price with this MSI Palmetto Cognacc porcelain floor and wall tile. the rich brown hues blend with any style of decor and this tile is rated for residential and commercial use. it's slip resistant and ideal for heavy-duty applications, such as hotels and commercial kitchens. it's also frost proof and absorbs less than of water, making it a perfect choice for indoor and some outdoor uses.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.