Juniper Bruma 6 in. x 36 in. Matte Porcelain Wood Look Floor and Wall Tile, 10PK

  • Mfr # AKNPTJUNBRUM6X36M-CA

  • Zoro # G604415139


original price:  $89.99 , new price: $67.49 , 25 percent off
new price:  $67.49
/pk 10, $6.75/ea

Key Features

Length
36
Width
6.25
Thickness
3.75
Size
6.25x36
Material
Porcelain
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AKNPTJUNBRUM6X36M-CA
Zoro #
G604415139
UPC #
-
Country of Origin
Italy

Dimensions

Length
36
Width
6.25
Thickness
3.75
Size
6.25x36
Height
3.75

Details

Material
Porcelain
Color
Bruma
Tile Use
Floor&Wall
Finish
Matte
Weight
56.2
Coverage Area
15 Sq. ft
Collection
Juniper

Description

Juniper Bruma Porcelain Tile displays a smoky gray tone in a natural wood grain look, capturing the timeless beauty of natural hardwood with the durability required for modern living. This wood-look tile provides porcelain strength with moisture resistance and easy maintenance. The 6" x 36" matte porcelain format offers realistic texture and visual depth that enhances kitchens, bathrooms, and living spaces. Available in versatile tones of brown, beige, and gray, this tile complements a wide range of design aesthetics. The matte finish delivers a non-reflective surface with moderate variation in tone, creating a sophisticated, understated appearance. This tile transforms floors, accent walls, backsplashes, and countertops in residential or light commercial spaces with timeless wood-look charm. A PEI Rating of 4 ensures dependable performance in heavy residential and moderate commercial floor traffic environments. The waterproof porcelain construction is ideal for moisture-prone areas, providing consistent performance in kitchens, bathrooms, and wet spaces. Installation is straightforward with traditional thinset and grout methods, with wet cutting or score-and-snap techniques available. Maintenance is simple, requiring only water and a soft sponge; neutral pH cleaners are recommended for deeper cleaning. This tile is frost-resistant and approved for interior and covered exterior installations. GREENGUARD Certified for healthier indoor air quality.


  • Tile Size: 6 in. W x 36 in.; dimensions are approximate
  • Porcelain tile construction for durable, long-lasting floors and walls
  • Smoky gray and weathered brown tones blended with subtle earthy undertones and natural shade variation.
  • Designed for residential use in kitchens, bathrooms, and entryways. See specifications for commercial suitability.
  • Waterproof construction designed for moisture-prone areas
  • Traditional thinset and grout installation; wet cutting or score-and-snap recommended when cutting is required
  • PEI Rating 4 designed for heavy residential and moderate commercial floor use
  • Supports durable floor, wall, and countertop applications
  • Simple maintenance with water and a soft sponge; neutral pH cleaners recommended when needed
  • Wood-look planks featuring realistic grain movement and soft tonal shifts for a relaxed, rustic-inspired aesthetic.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products