
Palmetto Smoke SAMPLE Porcelain Floor And Wall Tile
Mfr # ZOR-PT-0334-SAM
Zoro # G405837260
product price: $2.99
/eaSold in multiples of 3 for $8.97
Limit 2 per order
Key Features
Length
12
Width
10
Thickness
0.6
Material
Porcelain
Finish
Matte
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-PT-0334-SAM
Zoro #
G405837260
UPC #
-
Country of Origin
Italy
Dimensions
Length
12
Width
10
Thickness
0.6
Details
Material
Porcelain
Color
SMOKE
Finish
Matte
Weight
2.9
Application
Floor&Wall
Package qty
1 Sample
Description
Enhance your decor with this MSI Palmetto Smoke porcelain floor and wall tile. the textured, low-sheen finish is a perfect choice for your residential or outdoor commercial space. adding class and a contemporary aesthetic, this urban gray tile blends the charm of natural wood with the strength of a porcelain tile. this frostesistant tile has a high resistance to abrasion and is suitable for heavy-duty residential and commercial floor installations such as entrances, commercial kitchens, hotels, exhibition and sales rooms with some dirt conditions. install this tile to incorporate a distinctive personal signature.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.