Zoro Homepage

Palmilla 22MIL Rigid Core Sample Luxury Vinyl Plank Flooring

  • Mfr # ZOR-LVR-SAM-0226

  • Zoro # G211328723


product price: $3.59
/ea
Sold in multiples of 3 for $10.77

Limit 2 per order


Key Features

Size
9 in x 7 in
Length
7 in
Material
LVT
Finish
Low Gloss
Width
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-LVR-SAM-0226
Zoro #
G211328723
UPC #
-
Country of Origin
Viet Nam

Dimensions

Size
9 in x 7 in
Length
7 in
Thickness
0.31 in
Width
9 in

Details

Color
Palmilla
Material
LVT
Finish
Low Gloss
Weight
2.9 lbs.
Application
Above Grade; On Grade; Below Grade
Collection
Palmilla

Description

Refresh your interiors with the inviting charm of Palmilla Luxury Vinyl Planks. These LVPs, drawing inspiration from the ambiance of a Parisian flat, feature neutral blonde tones tinged with hints of tawny, complemented by natural knots and grains that infuse serenity into any room. With an 8MM thickness, encompassing a 6MM core and a 2MM attached pad, these planks ensure unparalleled durability and underfoot comfort. The 22MIL protection layer acts as a robust shield against the wear and tear experienced in any household or office space. Suitable for installation in various living areas, from kitchens and dining rooms to master bedrooms and beyond, these planks offer versatility. With an easy install locking system and innovative ''no acclimation'' technology, they make the convenience of purchasing and installing on the same day a reality. Supported by certifications such as GREENGUARD Gold, FloorScore, and LEED, this collection assures its environmental safety and suitability for your entire family.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.