Palmilla 9" X 48" X 20Mil Rigid Core Luxury Vinyl Plank Flooring, PK10

  • Mfr # ZOR-LVR-0212

  • Zoro # G011328657


original price:  $105.99 , new price: $63.59 , 40 percent off
new price:  $63.59
/pk 10, $6.36/ea

Key Features

Size
8.98 in x 48.03 in
Length
48.03 in
Thickness
0.2 in
Color
Palmilla
Material
LVT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-LVR-0212
Zoro #
G011328657
UPC #
-
Country of Origin
Viet Nam

Dimensions

Size
8.98 in x 48.03 in
Length
48.03 in
Thickness
0.2 in
Width
8.98 in

Details

Color
Palmilla
Material
LVT
Finish
Low Gloss
Weight
5.23 lbs.
Application
Above Grade; On Grade; Below Grade
Collection
Palmilla

Description

Upgrade interiors with the refreshed appeal of Palmilla Luxury Vinyl Planks. These LVPs, inspired by the vibes of a flat in Paris, boast neutral blonde tones with hints of tawny complemented by natural knots and grains that bring serenity to any room. Featuring a 5MM thickness, incorporating a 4MM core and a 1MM attached pad, these planks assure ultimate durability and underfoot comfort. The 20MIL protection layer shields against the wear and tear experienced in any household or office space. Suitable for installation in various living areas, from the kitchen and dining room to the master bedroom and beyond, these planks offer versatility. With an easy install locking system and innovative "no acclimation" technology, they make the convenience of purchasing and installing on the same day a reality. Furthermore, this assortment is supported by certifications including GREENGUARD Gold, FloorScore, and LEED, assuring its safety for both the environment and your entire family.


  • 0.2" Thick X 8.98" Wide X 48.03" Length
  • Appropriate grade for installation: above grade, on grade or below grade
  • Can be installed over most existing surfaces including tile, wood, concrete, and vinyl
  • Easy to clean and maintain - 100% waterproof
  • For use indoors and in temperature-controlled environments only

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.