Palmilla 9" X 48" X 22Mil Rigid Core Luxury Vinyl Plank Flooring, PK280

  • Mfr # ZOR-LVR-0226P

  • Zoro # G511328676


original price:  $3,525.99 , new price: $3,456.99 , 1 percent off
new price:  $3,456.99
/pk 280, $12.35/ea
Item requires special delivery charges. A $685.00 per item surcharge will be applied.

Key Features

Size
8.98 in x 48.03 in
Length
48.03 in
Thickness
0.31 in
Color
Palmilla
Material
LVT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-LVR-0226P
Zoro #
G511328676
UPC #
-
Country of Origin
Viet Nam

Dimensions

Size
8.98 in x 48.03 in
Length
48.03 in
Thickness
0.31 in
Width
8.98 in

Details

Color
Palmilla
Material
LVT
Finish
Low Gloss
Weight
7.9 lbs.
Application
Above Grade; On Grade; Below Grade
Collection
Palmilla

Description

Refresh your interiors with the inviting charm of Palmilla Luxury Vinyl Planks. These LVPs, drawing inspiration from the ambiance of a Parisian flat, feature neutral blonde tones tinged with hints of tawny, complemented by natural knots and grains that infuse serenity into any room. With an 8MM thickness, encompassing a 6MM core and a 2MM attached pad, these planks ensure unparalleled durability and underfoot comfort. The 22MIL protection layer acts as a robust shield against the wear and tear experienced in any household or office space. Suitable for installation in various living areas, from kitchens and dining rooms to master bedrooms and beyond, these planks offer versatility. With an easy install locking system and innovative "no acclimation" technology, they make the convenience of purchasing and installing on the same day a reality. Supported by certifications such as GREENGUARD Gold, FloorScore, and LEED, this collection assures its environmental safety and suitability for your entire family.


  • 0.31" Thick X 8.98" Wide X 48.03" Length
  • Appropriate grade for installation: above grade, on grade or below grade
  • Can be installed over most existing surfaces including tile, wood, concrete, and vinyl
  • Easy to clean and maintain - 100% waterproof
  • For use indoors and in temperature-controlled environments only

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.