
Pasadena SAMPLE Glass Mesh-Mounted Mosaic Tile
Mfr # ZOR-MD-0474-SAM
Zoro # G005837806
product price: $2.99
/eaSold in multiples of 3 for $8.97
Limit 2 per order
Key Features
Length
12
Width
10
Thickness
0.6
Color
Pasadena
Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-MD-0474-SAM
Zoro #
G005837806
UPC #
-
Country of Origin
China
Dimensions
Length
12
Width
10
Thickness
0.6
Details
Color
Pasadena
Material
Glass
Finish
Multi Finish
Weight
2.9
Package qty
1 Sample
Description
Pasadena xxmm Glass Tile features a patchwork of patterns in blues and browns. From delicate monochromatic floral motifs to bolder designs, this wow-your-guests mosaic is a conversation starter. With its diverse designs and on-trend color scheme, Pasadena offers a familiar yet contemporary look. Use this glass mosaic on residential or light commercial walls, shower surrounds, backsplash, or almost any vertical space where a distinctive pattern is desired. In the kitchen, bath, living room, or laundry room, this tile works overtime to give your space a signature statement with designer appeal. Pasadena is Greenguard Indoor Air Quality Certified and comes mounted on mesh-backed sheets for a simplified installation and professional finish.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.