Paver Caldera Grigia 16 In. X 47 In. Rectified Paver Tile, 2PK

  • Mfr # ZOR-LSC-0028

  • Zoro # G304411936


product price:  $148.99
/pk 2, $74.50/ea
Free Shipping & Returns

Key Features

Coverage Area
10.44 Sq. ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-LSC-0028
Zoro #
G304411936
UPC #
-
Country of Origin
Italy

Details

Color
CALDERAGRIGIA
Coverage Area
10.44 Sq. ft

Description

MSI’s Caldera Grigia 16 in. x 47 in. x 0.79 in. Porcelain Paver sets your residential or light commercial project apart from the rest. Featuring gorgeous gray hues, its realistic grains and knots are reminiscent of fine natural hardwood. This large format, square porcelain paver can withstand freeze thaw cycles, making it suitable for most residential and light commercial outdoor flooring applications. Additionally, it's slip resistant and its color and design won't fade overtime. Easy to install, stain resistant and low-maintenance, this porcelain paver is a top choice for those who want designer style without sacrificing practicality. Sand set it or place it directly on grass for a casual look or install with mortar over a concrete bed to achieve a more formal feel. Recommended for both interior and exterior design projects including floors, paths, driveways, pool areas and patios, this multitalented porcelain paver is a trend-setting design solution. Wood look porcelain pavers are incredibly popular and this one's no exception.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.