Pearla Arabesque 10 In. X 12 In. Glass Mosaic Wall Tile, 10PK

  • Mfr # ZOR-MD-0393

  • Zoro # G204415089


original price:  $213.99 , new price: $128.99 , 39 percent off
new price:  $128.99
/pk 10, $12.90/ea
Free Shipping & Returns

Key Features

Length
12.6
Width
12
Thickness
4
Size
12x12.6
Color
Pearla
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-MD-0393
Zoro #
G204415089
UPC #
-
Country of Origin
China

Dimensions

Length
12.6
Width
12
Thickness
4
Size
12x12.6

Details

Color
Pearla
Tile Use
Walls
Material
Glass
Finish
Smooth
Weight
35
Coverage Area
7.1 Sq. ft

Description

Pearla Arabesque tile features a swirling, creamy background with a lustrous sheen for a one-of-a-kind aesthetic. the striking geometric pattern of this glass tile adds an exotic element to the overall aesthetic. durable, easy to install and clean. create gorgeous and unforgettable kitchen backsplashes, accent walls, bathrooms, entryways, and countertops with pearla arabesque tile.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.