
Pearla SAMPLEGlass Subway Mosaic Wall Tile
Mfr # ZOR-MD-0396-SAM
Zoro # G005837769
product price: $3.99
/eaSold in multiples of 3 for $11.97
Limit 3 per order
Key Features
Length
12
Width
10
Thickness
0.6
Color
Pearla
Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-MD-0396-SAM
Zoro #
G005837769
UPC #
-
Country of Origin
China
Dimensions
Length
12
Width
10
Thickness
0.6
Details
Color
Pearla
Material
Glass
Finish
Smooth
Weight
2.9
Package qty
1 Sample
Description
A soft, iridescent shimmer highlights the warm white hues of the Pearla xx subway tile. sophisticated and sleek, this glass tile enhances the look of residential and commercial spaces. and the gorgeous, neutral color palette complements any color scheme and design aesthetic. glass tile is incredibly resilient and easy to maintain. this mosaic tile is also easy to install and delivers a professional appearance. use it as a kitchen backsplash, on an accent wall, in the bathroom, entryway, and many other rooms to make a lasting impression.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.