This item is Discontinued.

Msi Pebble Arabesque 12.28 In. X 10.43 In. X 8Mm Glass Mesh-Mounted Mosaic Tile, 10PK ZOR-MD-0257

Pebble Arabesque 12.28 In. X 10.43 In. X 8Mm Glass Mesh-Mounted Mosaic Tile, 10PK (Discontinued)

  • Mfr # ZOR-MD-0257
  • Zoro # G404414431
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-MD-0257
Zoro #
G404414431
UPC #
-
Country of Origin
China

Dimensions

Length
13.19
Width
13.78
Thickness
4.13
Size
13.78x13.19

Details

Color
Pebble
Tile Use
Walls
Material
Glass
Finish
Glossy
Weight
35
Coverage Area
8.9 Sq. ft

Description

With the MSI Pebble Arabesque glass mosaic wall tile, this graceful, elegant and sophisticated glass tile features a classic, yet on-trend graphic pattern in a soothing neutral gray hue. this attractive tile features arabesque patterned pieces of glass arranged on a 12.28 in. x 10.43 in. mesh sheet that makes installation a much easier process. these mosaic tiles are suggested for a variety of interior projects including for use as kitchen backsplash tile, shower surrounds and other features throughout the property.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.