Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Msi Pebble Arabesque SAMPLE Glass Mesh-Mounted Mosaic Tile ZOR-MD-0257-SAM

Pebble Arabesque SAMPLE Glass Mesh-Mounted Mosaic Tile (Discontinued)

  • Mfr # ZOR-MD-0257-SAM
  • Zoro # G205837798
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-MD-0257-SAM
Zoro #
G205837798
UPC #
-
Country of Origin
China

Dimensions

Length
12
Width
10
Thickness
0.6

Details

Color
Pebble
Material
Glass
Finish
Glossy
Weight
2.9
Package qty
1 Sample

Description

With the MSI Pebble Arabesque glass mosaic wall tile, this graceful, elegant and sophisticated glass tile features a classic, yet on-trend graphic pattern in a soothing neutral gray hue. this attractive tile features arabesque patterned pieces of glass arranged on a . in. x 0. in. mesh sheet that makes installation a much easier process. these mosaic tiles are suggested for a variety of interior projects including for use as kitchen backsplash tile, shower surrounds and other features throughout the property.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.