
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-MD-0519-SAM
Zoro #
G405837482
UPC #
-
Country of Origin
China
Dimensions
Length
12
Width
10
Thickness
0.6
Details
Color
Pebble
Material
Glass
Finish
Glossy
Weight
2.9
Package qty
1 Sample
Description
Pebble Tile is wall tile with a soothing neutral putty hue that’s ideal for kitchens, baths, laundry rooms, and other areas. This gorgeous large formant subway tile is made of glass, which reflects light to visually enhance your space. Residential to light commercial use, Pebble Wall Tile is the perfect choice for backsplashes, vanity walls, shower surrounds, and other vertical applications where a touch of the unexpected is desired. Impressively durable and no on-going maintenance required, it’s as easy to care for as it is to look at.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.