Pelican Gray 7 in. X 48 in. Rigid Core Rigid Core Luxury Vinyl Plank Flooring, 10PK

  • Mfr # ZOR-LVR-0187

  • Zoro # G704947066


product price:  $65.95
/pk 10, $6.60/ea

Key Features

Size
7.63x48.75
Length
48.75
Height
2.25
Thickness
2.25
Color
Gray-Light
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-LVR-0187
Zoro #
G704947066
UPC #
-
Country of Origin
China

Dimensions

Size
7.63x48.75
Length
48.75
Height
2.25
Thickness
2.25
Width
7.63

Details

Color
Gray-Light
Material
LVT
Finish
Smooth
Coverage Area
23.77 Sq. ft
Weight
41.5
Application
Floor

Description

Enhance your interior design with the 7 in. x 48 in. Home Decorators Collection Pelican Gray vyl plank flooringin. Pairg with a variety of decorating schemes, this elegant flooring offers the authentic appearance of wood floors. This low-maintenance vinyl plank features a palette of subtle grey tones with realistic knots and grag slight saw marks for an authentic hand-hewn wood look It measures 5mm thick and is water-, scratch-, stain- and dent-resistant. This flooring is easy to install with its click-lock system, making it DIY-friendly. install any level of your home over concrete, cork, tile or wood. coordinating vinyl flooring trim pieces including end caps, stair noses, reducers and T-moldings are available to give your residential door flooring project a professional, seamless finishing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.