Pelican Gray 7 in. X 48 in. Rigid Core Rigid Core Luxury Vinyl Plank Flooring, 550PK

  • Mfr # ZOR-LVR-0187P

  • Zoro # G604947104


product price:  $3,225.99
/pk 550, $5.87/ea
Item requires special delivery charges. A $705.00 per item surcharge will be applied.

Key Features

Size
40.14x49.21
Length
49.21
Height
23.62
Thickness
23.62
Color
Gray-Light
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-LVR-0187P
Zoro #
G604947104
UPC #
-
Country of Origin
China

Dimensions

Size
40.14x49.21
Length
49.21
Height
23.62
Thickness
23.62
Width
40.14

Details

Color
Gray-Light
Material
LVT
Finish
Smooth
Coverage Area
1307.35 Sq. ft
Weight
2282.5
Application
Floor

Description

Enhance your interior design with the 7 in. x 48 in. Home Decorators Collection Pelican Gray vinyl plank flooring. Pairing with a variety of decorating schemes, this elegant flooring offers the authentic appearance of wood floors. This low-maintenance vinyl plank features a palette of subtle grey tones with realistic knots and grag slight saw marks for an authentic hand-hewn wood look It measures 5mm thick and is water-, scratch-, stain- and dent-resistant. This flooring is easy to install with its click-lock system, making it DIY-friendly. install any level of your home over concrete, cork, tile or woodin. coordinating vinyl flooring trim pieces including end caps, stair noses, reducers and T-moldings are available to give your residential door flooring project a professional, seamless finishing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products