Silica White 12 in. x 13 in. Matte Porcelain Penny Round Mosaic Floor and Wall Tile, 15PK

  • Mfr # AKM-P-SIWH11X12PRM-CA

  • Zoro # G904415679


product price:  $144.99
/pk 15, $9.67/ea
Free Shipping & Returns

Key Features

Length
13.27
Width
12.4
Thickness
5.12
Size
12.4x13.27
Material
Porcelain
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AKM-P-SIWH11X12PRM-CA
Zoro #
G904415679
UPC #
-
Country of Origin
Thailand

Dimensions

Length
13.27
Width
12.4
Thickness
5.12
Size
12.4x13.27
Height
5.12

Details

Material
Porcelain
Color
Silica White
Tile Use
Walls
Finish
Matte
Weight
30.15
Coverage Area
14.4 Sq. ft
Shape
Penny Round

Description

Silica White 12 in. x 13 in. Matte Porcelain Penny Round Mosaic Floor and Wall Tile adds timeless penny round styling to bathroom floors, shower walls, backsplashes, accent walls, and decorative borders. The porcelain mosaic is mounted on mesh-backed sheets for easier installation and consistent spacing, while clean white tones with a softer matte presentation for a modern look helps the surface read as both classic and current. Its small-format round pattern creates gentle texture and visual rhythm, and the matte finish can look soft with matching grout or more defined with contrasting grout. Waterproof, frost-resistant porcelain performs well in wet areas and select indoor or outdoor installations, and the PEI III rated surface offers dependable wear for residential floors and walls. This low-maintenance tile never needs sealing, cleans easily with mild detergent, and brings a modern and understated finish to kitchens, baths, mudrooms, and feature walls.


  • Sheet Size: 12 in. W x 13 in. L x 0.25 in. thick; dimensions are approximate;14.4 sq. ft. per case, with 15 sheets per case
  • Porcelain penny round mosaic on mesh backing for easier installation and consistent spacing
  • Silica White tone delivers a clean white look with softer matte character
  • Great for bathroom floors, shower walls, backsplashes, accent walls, and decorative borders
  • Waterproof porcelain mosaic performs well in wet areas such as kitchens, baths, and showers
  • Mesh-backed sheets support faster layout and easier trimming around curves, corners, and niches
  • Frost-resistant porcelain with PEI III wear rating for residential floor and wall applications
  • Matte penny round pattern adds vintage texture with a clean, updated finish
  • Low-maintenance surface cleans easily with mild detergent and requires no sealing
  • Classic penny round styling suits modern and understated kitchens, baths, mudrooms, and feature walls

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.