Penny Round Bianco SAMPLE Ceramic Mesh-Mounted Mosaic Tile
Mfr # ZOR-MD-0220-SAM
Zoro # G605838227
product price: $2.99
/eaSold in multiples of 3 for $8.97
Limit 3 per order
Key Features
Length
12
Width
10
Thickness
0.6
Material
Porcelain
Finish
Glossy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-MD-0220-SAM
Zoro #
G605838227
UPC #
-
Country of Origin
Thailand
Dimensions
Length
12
Width
10
Thickness
0.6
Details
Color
White Glossy
Material
Porcelain
Finish
Glossy
Weight
2.9
Application
Floor & Wall
Package qty
1 Sample
Description
MSI’s Penny Round Bianco glazed ceramic mosaic tiles are retro with a refreshing modern edge. their timeless shape and elegant white color make them exceedingly versatile - complementing traditional to contemporary design styles. pair them with large format ceramic tiles for a style-savvy cohesive look or use them alone to add detail and interest to residential floors, walls, counters or backsplashes. the choice is yours and the possibilities are endless. incredibly durable and easy to care for, this high sheen tile is also recommended for some light commercial, including walls and backsplash. tiles are prearranged on mesh-backed sheets for simplified installation.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.